Motion
58047
Jobber Length Drill Bit - 13/64 in, Carbide Material, 1-3/4 in Flute, 150 ° Point Angle, 3 in OAL
MI ITEM #04727611
MFR #58047
List Price$88.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 13/64 in, Carbide Material, 1-3/4 in Flute, 150 ° Point Angle, 3 in OAL
MI ITEM #04727611
MFR #58047

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$88.08/each for your price

Overview

Mfr description
58047 #7 3F CARBIDE DRILL W/TIALN

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide
  • Finish Coating
    AlTiN
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    30 °
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    Micrograin
  • Shank Diameter
    13/64 in
  • Manufacturer Upc Number
    691781580470
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text