Motion
96123
Leather Palm Glove with Fabric Back - XXL or Size 11, Leather
MI ITEM #04728121
MFR #96123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - XXL or Size 11, Leather
MI ITEM #04728121
MFR #96123

Mfr description
96123 PRO FINGERLESS ANTI-VIBE XXL-RIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Back Material
    Nylon
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Description Keyword
    Unlined
  • Finger Coverage
    Fingerless
  • Hand Type
    Right Hand
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material
    Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Gel Padded Palm
  • Protection Type
    Anti-Vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)