Motion
64312 SCOTCH-BRITE CROSS BUFF 2"X1/2"X2 PLY X 8-32 HIGH STRENGTH A MED

3M
64312 SCOTCH-BRITE CROSS BUFF 2"X1/2"X2 PLY X 8-32 HIGH STRENGTH A MED

Scotch-Brite™ Cross Buff, 2 in x 1/2 in x 2 PLY x 8-32 High Strength A MED, 25 per inner 100 per case
MI ITEM #04728196
MFR #64312 SCOTCH-BRITE CROSS BUFF 2"X1/2"X2 PLY X 8-32 HIGH STRENGTH A MED
Price$11.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64312 SCOTCH-BRITE CROSS BUFF 2"X1/2"X2 PLY X 8-32 HIGH STRENGTH A MED

Scotch-Brite™ Cross Buff, 2 in x 1/2 in x 2 PLY x 8-32 High Strength A MED, 25 per inner 100 per case
MI ITEM #04728196
MFR #64312 SCOTCH-BRITE CROSS BUFF 2"X1/2"X2 PLY X 8-32 HIGH STRENGTH A MED

Mfr description
64312 SCOTCH-BRITE CROSS BUFF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specialized abrasive tool for cleaning and polishing inside diameters 2-ply staggered design gets into hard-to-reach areas
  • Conformability adapts to interior contours, providing consistent abrasive action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.74/each

Specifications

Dimensions

  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Connector Type
    Bolt-On
  • Manufacturer Stock Number
    61500295185
  • Manufacturer Upc Number
    00048011643120
  • Max Rpm
    12000 rpm
  • Pad Material
    Aluminum Oxide
  • UPC_NO
    00048011643120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)