Motion
BPT242816
BPT242816 SLEEVE
Mi Item #04728262
MFR #BPT242816
Price$24.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BPT242816 SLEEVE
Mi Item #04728262
MFR #BPT242816

Mfr description
BPT242816 SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.88/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Outside Diameter
    1.7500 in
  • Overall Length
    2.0000 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905200793
  • Operating Temperature Range
    -212 to 350 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905200793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)