Motion
BBV75VT
2-Way Ball Valve - Manually Operated, 2-Way, 125 psi Max, 3/4 NPT Port, Bronze Body, Offset Handle
Mi Item #04728295
MFR #BBV75VT
Price$176.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 125 psi Max, 3/4 NPT Port, Bronze Body, Offset Handle
Mi Item #04728295
MFR #BBV75VT

Mfr description
BBV75VT BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.29/each

Specifications

Dimensions

  • Port Size
    3/4 NPT
  • Weight
    1.9300 lbs

Details

  • Application
    Recommended for water and air service.
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Bronze
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Offset Handle
  • Manufacturer Product Page
  • Material
    Bronze
  • Maximum Operating Pressure
    125 psi
  • Mounting Type
    Inline Threaded
  • Options
    Auto-drain / Auto-vent
  • Porting Style
    Full Port
  • Pressure Rating
    125 psi
  • Product Types
    Ball Valve
  • Seat Material
    RTFE
  • Series
    BBV-VT
  • Type
    Ball Valve
  • Valve Body Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)