Overview
Mfr description
CT72404 TAP 1/4"-20
Specifications
- Coolant DeliveryExternal
- Finish CoatingOxide
- Number Of Flutes
- Extended NeckExtended Neck
- Overall Length2-1/2 in
- Thread StandardUNC
- SeriesCT72
- Shank Diameter0.255 in
- Thread DirectionRight Hand
- Thread Size1/4 – 20
- Tap StyleSpiral Point Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data