Motion
DWDP3/16
Jobber Length Drill Bit - DWDP Series, 3/16 in, High Speed Steel Material, 2-5/16 in Flute, 118 ° Point Angle, 3-1/2 in OAL
MI ITEM #04728389
MFR #DWDP3/16
List Price$1.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - DWDP Series, 3/16 in, High Speed Steel Material, 2-5/16 in Flute, 118 ° Point Angle, 3-1/2 in OAL
MI ITEM #04728389
MFR #DWDP3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.57/each for your price

Overview

Mfr description
DWDP3/16 BIT DRILL 3/16

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.1875 in
  • Series
    DWDP
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text