Motion
W300 60/1 A WR 1.000 (ALUMINUM)

HUB CITY INC
W300 60/1 A WR 1.000 (ALUMINUM)

W300 60/1 A WR 1.000 (ALUMINUM) Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 2.63 in Center Distance, Solid Shaft, 0.6250 in Input Size, Double Output
MI ITEM #04728548
MFR #W300 60/1 A WR 1.000 (ALUMINUM)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
W300 60/1 A WR 1.000 (ALUMINUM)

W300 60/1 A WR 1.000 (ALUMINUM) Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 2.63 in Center Distance, Solid Shaft, 0.6250 in Input Size, Double Output
MI ITEM #04728548
MFR #W300 60/1 A WR 1.000 (ALUMINUM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    W300
  • Maximum Output RPM
    29.2 rpm
  • Maximum Output Torque
    640 in-lbs
  • Output Size
    1.0000 in
  • Ratio
    60:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    6 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    15 lbs

Details

  • CAD Drawing
    RATIO=60/1|STYLE=A|OD=1.000
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0220-74932
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798083124
  • Max Input Horsepower
    0.500 hp @ 1750 rpm
  • Output Direction
    Double
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    W300
  • Style
    A
  • UPC_NO
    662798083124

Overview

Mfr description
0220-74932A
  • Modular Design
  • Universal Mounting Dimensions
  • Lightweight Aluminum Housing
  • Tapered Roller Bearings
  • Heavy-duty Industrial Seals
  • Shaft mounted for direct mounting on drive shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought