Specifications
Dimensions
- Body Size20
- Port Size1/4 BSPT
- Weight0.04 lbs
Details
- Accessory TypeHandle
- Country of OriginUS
- Thread StandardRc
Overview
Mfr description
AR20P-020 BONNET (AR20)
- Modular type regulator
- Optional embedded pressure gauge
- Available with built-in backflow mechanism
- Knob is made of ozone resistant rubber material
- Improved relief sensitivity
- 6 Sizes
- Rc, NPT or G(PF) threads