Motion
VPA344V-1-02NB

SMC CORP OF AMERICA
VPA344V-1-02NB

SMC® VPA344V-1-02NB Piloted Air Control Valve, Base Mounted Subplate Included, 2-Way, 3 Ports, 2-Position, Normally Open
MI ITEM #04728719
MFR #VPA344V-1-02NB
Price$54.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VPA344V-1-02NB

SMC® VPA344V-1-02NB Piloted Air Control Valve, Base Mounted Subplate Included, 2-Way, 3 Ports, 2-Position, Normally Open
MI ITEM #04728719
MFR #VPA344V-1-02NB

Mfr description
VPA344V-1-02NB VALVE, AIR/PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.51/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Output Port Size
    1/4 in

Details

  • Actuation
    Air Operated
  • Flow Coefficient Cv Flow Factor Kv
    1.0 Cv
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.2 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +50 °C
  • Output Port Gender
    Female
  • Piping Type
    Base Mounted Subplate Included
  • Port Connection Type
    Threaded
  • Pump Mounting
    Base Mount
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    3-Port Air Operated Valve
  • Valve Function
    Normally Closed
  • Valve Type
    Air Operated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)