Motion
5050C
Standard Grease Fitting - Straight Angle, 1/4 in Thread Size, NPT Thread Type
Mi Item #04728748
MFR #5050C
Price$191.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - Straight Angle, 1/4 in Thread Size, NPT Thread Type
Mi Item #04728748
MFR #5050C

Mfr description
5050C BOX OF 100 5050
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.22/each

Specifications

Dimensions

  • Fitting Thread Size
    0.2500 in
  • Hex Size
    9/16 in
  • Overall Height
    53/64 in
  • Overall Length
    1-5/32 in
  • Shank Length
    3/8 in
  • Thread Size
    1/4 in

Details

  • Fitting Thread Type
    NPT
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)