Motion
CDJ5D10SV-15-B

SMC CORP OF AMERICA
CDJ5D10SV-15-B

Cylinder, Air
MI ITEM #04728771
MFR #CDJ5D10SV-15-B
List Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ5D10SV-15-B

Cylinder, Air
MI ITEM #04728771
MFR #CDJ5D10SV-15-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.03/each for your price

Overview

Mfr description
CDJ5D10SV-15-B
  • Stainless steel (SUS304) used for all exterior metal parts
  • Standard water resistant scraper prevents liquid leakage into the cylinder
  • 2 types of sealing material - choices of NBR/FKM (nitrile rubber/fluoro rubber)
  • Uses grease for food processing machines - meets FDA standards
  • Water-resistant auto switch is available

Specifications

  • Series
    CJ5
  • Bore Diameter
    10 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M5x0.8 Male ISO
  • Cushion Type
    Rubber Bumper
  • Port Size
    M5x0.8
  • Options Included
    Magnetized, Switch Ready
  • Operating Pressure Range
    +0.1 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    87 mm
  • Overall Width
    15 mm
  • Overall Height
    15 mm
  • Body Material
    Stainless Steel
  • Port Thread Standard
    ISO
  • Mounting Type
    Double Clevis Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    0.1 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M5x0.8
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text