Motion
250-10-0904
Rimless Safety Glasses with Clear / Pink Temple, Pink Lens and Anti-Scratch Coating
MI ITEM #04728842
MFR #250-10-0904
Your Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Clear / Pink Temple, Pink Lens and Anti-Scratch Coating
MI ITEM #04728842
MFR #250-10-0904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.75/each(List $7.73)

Overview

Mfr description
250-100904 PIP TINTED SAFETY GLASSE
  • Smaller and more narrow than standard safety glasses
  • Eva's construction allows the eyewear to better fit the facial structure of a woman
  • Provides a more secure fit on the nose
  • Lightweight, rimless design provides all day user comfort
  • Pink rubber co-molded temples provide a secure fit
  • Molded nose bridge design to fit the vast majority of users
  • 10 Base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Pink
  • Lens Coating
    Anti-Scratch
  • Frame Temple Color
    Pink, Pink, Transparent, Transparent
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Eva
  • Metal Frame
    Non-Metal Frame
  • Comfort Features
    Smaller and more narrow than standard safety glasses
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Pink, Transparent
  • Approval Listing Regulations
    ANSI Z87.1+
  • Description
    The first safety eyewear designed specifically for women in the workforce.
  • Lens Shade
    Tinted
  • Spec Sheet
  • Manufacturer Upc Number
    616314055645
  • UPC_NO
    616314055645
  • Weight
    6 kg
  • Additional Details
    The first safety eyewear designed specifically for women in the workforce.
  • Frame Color Family
    Multicolor
  • Frame Type
    Womans Face
  • Lens Color Family
    Pink
  • Frame Temple Material
    Rubber Tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text