Motion
250-11-0904
Eva Petite Bouton Women's Rimless Frame - Scratch Resistant, Pink Lens, Pink, Pink, Transparent, Transparent Frame/Temple Color, Polycarbonate, OS Size
Mi Item #04728847
MFR #250-11-0904
Price$5.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eva Petite Bouton Women's Rimless Frame - Scratch Resistant, Pink Lens, Pink, Pink, Transparent, Transparent Frame/Temple Color, Polycarbonate, OS Size
Mi Item #04728847
MFR #250-11-0904

Mfr description
250-110904 PIP TINTED SAFETY GLASSE
  • Ensures a great fit for women with more slender facial profiles
  • Better fitting eyewear will protect the eyes more effectively
  • Lightweight, rimless design provides all day user comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.69/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    This style is 12 mm slimmer than the standard.
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Ensures a great fit for women with more slender facial profiles
  • Description
    This style is 12 mm slimmer than the standard.
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Multicolor
  • Frame Style
    Framed
  • Frame Temple Color
    Pink, Pink, Transparent, Transparent
  • Frame Temple Material
    Rubber Tip
  • Frame Type
    Womans Face
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Pink
  • Lens Color Family
    Pink
  • Lens Material
    Polycarbonate
  • Lens Shade
    Tinted
  • Manufacturer Upc Number
    616314055676
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Eva Petite
  • Spec Sheet
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Pink, Transparent
  • Type
    Safety Glasses
  • UPC_NO
    616314055676
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)