Specifications
Details
- Connection TypeBayonet
- Manufacturer Upc Number00051131070462
- Product TypesCartridge
- Protection TypeOrganic Vapor
- Specifications MetNIOSH Approved
- UPC_NO00051131070462
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)