Motion
55232
Cobalt High Speed Steel 3-Flute 1/32" Oversized Cap Screw Solid-Point Counterbore, Screw Size: 5/8"
MI ITEM #04729547
MFR #55232
Price$339.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobalt High Speed Steel 3-Flute 1/32" Oversized Cap Screw Solid-Point Counterbore, Screw Size: 5/8"
MI ITEM #04729547
MFR #55232

Mfr description
55232 21/32 COUNTERBORE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$339.78/each

Specifications

Dimensions

  • Body Diameter
    0.977 in
  • Overall Length
    6 in
  • Oversized Increment
    1/32 in
  • Pilot Diameter
    0.656 in
  • Screw Size
    5/8 in
  • Shank Diameter
    5/8 in
  • Standard Or Oversized Pilot
    Oversized

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Cobalt High Speed Steel
  • Number Of Flutes
    3
  • Screw Type
    Cap Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)