Motion
2938-4

VIKAN
2938-4

Broom or Mop Handle or Brace -
MI ITEM #04729573
MFR #2938-4
Price$50.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
2938-4

Broom or Mop Handle or Brace -
MI ITEM #04729573
MFR #2938-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.74/each

Specifications

Dimensions

  • Handle Diameter
    1.25 in
  • Handle Length
    59.2 in

Details

  • FDA Approved
    Y
  • Handle Color
    Red
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Material
    Fiberglass
  • Handle Type
    Standard

Overview

Mfr description
2938-4 RED BROOM HANDLE
  • This standard handle can be used with
  • all brooms, squeegees and scrapers.
  • The handle with the attached item
  • should reach to the chin of the user to
  • prevent occupational back injuries.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought