Motion
31784

VIKAN
31784

Vikan 16" Fine Particle Push Broom- Soft/Split - Red
MI ITEM #04729587
MFR #31784
Price$42.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31784

Vikan 16" Fine Particle Push Broom- Soft/Split - Red
MI ITEM #04729587
MFR #31784

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.69/each

Specifications

Dimensions

  • Bristle Color
    Red
  • Bristle Length
    2.36
  • Broom Head Width
    2.8 in

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes

Overview

Mfr description
3178-4 SOFT RED BROOM
  • This soft/split bristle floor broom is suitable for dry environments, and is ideal for sweeping flour and starch as well as other dry powders;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought