Motion
5508405
ICM-Series Replaceable Drill Tip, Insert Style: ICM, Maximum Drill Diameter: 0.516", Material: Carbide
MI ITEM #04729608
MFR #5508405
List Price$231.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ICM-Series Replaceable Drill Tip, Insert Style: ICM, Maximum Drill Diameter: 0.516", Material: Carbide
MI ITEM #04729608
MFR #5508405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$231.60/each for your price

Overview

Mfr description
5508405 ICM 0516 IC908

Specifications

  • Insert Style
    ICM
  • Maximum Drill Diameter
    0.516 in
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Point Angle
    140 °
  • Coolant Delivery
    External
  • Length
    0.299 in
  • Material Grade
    Submicron
  • Full Insert Style Code
    ICM 0516
  • Series
    ICM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text