Motion
3315NRMC3
NSK 3315NRMC3 Medium Angular Contact Ball Bearing, 75 mm Dia Bore, 160 mm OD, 2 Rows, 63.5 mm W, 32 deg, 173400 N Dynamic/145300 N Static Load
Mi Item #04729705
MFR #3315NRMC3
Price$4,311.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 3315NRMC3 Medium Angular Contact Ball Bearing, 75 mm Dia Bore, 160 mm OD, 2 Rows, 63.5 mm W, 32 deg, 173400 N Dynamic/145300 N Static Load
Mi Item #04729705
MFR #3315NRMC3

Mfr description
3315MNR C3 DOUBLE ROW ANGULAR CONTACT BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,311.18/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Length
    160 mm
  • Overall Width  
    68.30 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176636899
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176636899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)