Motion
NA 4844

SKF
NA 4844

Needle Roller Bearing - 220 mm Bore, 270 mm OD, 50 mm Width
Mi Item #04729761
MFR #NA 4844
Price$9,111.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4844

Needle Roller Bearing - 220 mm Bore, 270 mm OD, 50 mm Width
Mi Item #04729761
MFR #NA 4844

Mfr description
NA 4844 NEEDLE ROLLER BEARING (OD =< 420
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,111.61/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    50 mm
  • Weight
    14.1 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 4844 Needle Roller Bearing features a 220 mm bore diameter, 270 mm outside diameter, 50 mm overall width, and a weight of 14.1 lbs, designed for demanding industrial systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    1900 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    53505 lbf
  • Radial Static Load Capacity
    183219 lbf
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)