Motion
3218 A

SKF
3218 A

Double Row Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0625 in Width, Open, 30 ° Contact Angle
MI ITEM #04729767
MFR #3218 A
Price$662.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3218 A

Double Row Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0625 in Width, Open, 30 ° Contact Angle
MI ITEM #04729767
MFR #3218 A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$662.58/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    52 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.0625 in
  • Weight
    8.41 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    3218 A (OLD PART# 5218 A) DOUBLE ROW ANG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570772555
  • Max Rpm
    3600 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    130 kN
  • Radial Static Load Capacity
    120 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570772555

Overview

Mfr description
3218 A (OLD PART# 5218 A) DOUBLE ROW ANG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought