Motion
GMM-3M-680
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: 3/8-24
MI ITEM #04729941
MFR #GMM-3M-680
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: 3/8-24
MI ITEM #04729941
MFR #GMM-3M-680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GMM-3M-680 MALE ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    3/8-24
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    18 º
  • Thread Type
    UNF-3A
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    4340 Alloy Steel
  • Ball Material
    52100 Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    3269 lbf
  • Head Diameter
    0.8330 in
  • Head Width
    0.3750 in
  • Overall Height
    2.2285 in
  • Series
    GMM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029027178
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.09 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text