Overview
Mfr description
CRB2BW15-90D ROTARY ACTUATOR
Specifications
- Actuator TypeRotary Double Vane
- Shaft TypeDouble Shaft
- Angle of Rotation90 °
- Mount TypeBasic
- Body Size15 mm
- Cushion TypeRubber Bumper
- Maximum Axial Force10 N
- Maximum Radial Force15 N
- Rotation Speed Range0.03 to 0.3 s/90°
- Proof Pressure+1.05 MPa
- Operating Pressure Range+0.15 to +0.7 MPa
- Operating Temperature Range+5 to +60 °C
- Overall Width34 mm
- Overall Height47 mm
- Standards MetJIS
- Port 1 Size/TypeM3 x 0.5 Female
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data