Motion
7100142703 SCOTCH FELT BUMPERS, SP952-NA, 3/8 IN, BEIGE, 90/PK+BP9474+BP

3M
7100142703 SCOTCH FELT BUMPERS, SP952-NA, 3/8 IN, BEIGE, 90/PK+BP9474+BP

Scotch™ Felt Bumpers, SP952-NA, 3/8 in, Beige, 90/pk+BP9474+BP9512
MI ITEM #04730601
MFR #7100142703 SCOTCH FELT BUMPERS, SP952-NA, 3/8 IN, BEIGE, 90/PK+BP9474+BP
List Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142703 SCOTCH FELT BUMPERS, SP952-NA, 3/8 IN, BEIGE, 90/PK+BP9474+BP

Scotch™ Felt Bumpers, SP952-NA, 3/8 in, Beige, 90/pk+BP9474+BP9512
MI ITEM #04730601
MFR #7100142703 SCOTCH FELT BUMPERS, SP952-NA, 3/8 IN, BEIGE, 90/PK+BP9474+BP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.95/each for your price

Overview

Mfr description
7100142703 SCOTCH FELT BUMPERS,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for use on cabinets, drawers, and décor that sit on finished surfaces
  • Easy-to-apply, self-stick design
  • Felt allows you to move items easily
  • Reliable protection from nicks, dents and scratches
  • Great for protecting hardwood surfaces
  • Color: Beige
  • Size: 3/8 in
  • Package Contents: 90/Pack

Specifications

  • Product Types
    Bumper
  • Color
    Beige
  • Manufacturer Upc Number
    00076308149130
  • UPC_NO
    00076308149130
  • Minimum Order Quantity
    6
  • Weight
    0.075 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text