Motion
12121S1
Tube, Pipe or Conduit Cutter -
MI ITEM #04730611
MFR #12121S1
Price$45.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
MI ITEM #04730611
MFR #12121S1

Mfr description
12121 S1 PLAS PIPECUT SCISSOR CUT1-5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.88/each

Specifications

Dimensions

  • Tube Diameter Range
    1 to 1-5/16 in
  • Weight
    0.37 lbs

Details

  • Tube Materials
    PEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)