Motion
20997TFHS618636

LENOX TOOL COMPANY
20997TFHS618636

Jab, Drywall or Wallboard Saw, Replaceable Blade, Handle Style: Over-Molded Grip, Blade Material: Aluminum
Mi Item #04730625
MFR #20997TFHS618636
Price$44.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
20997TFHS618636

Jab, Drywall or Wallboard Saw, Replaceable Blade, Handle Style: Over-Molded Grip, Blade Material: Aluminum
Mi Item #04730625
MFR #20997TFHS618636

Mfr description
20997TFHS618636 FOLD JAB & UTIL SAW/2B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.80/each

Specifications

Dimensions

  • Weight
    0.69 lbs

Details

  • Application
    Metal, Plaster, Plastic, Wood
  • Blade Material
    Aluminum
  • Handle Style
    Over-Molded Grip
  • Includes
    Blade (635R/636RP)
  • Single Or Double Sided Blade
    Single Sided Blade
  • Teeth Can Be Resharpened
    Teeth Cannot Be Resharpened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)