Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5000 in Roller Dia, 1.1875 in Roller Width, 0.6250 in Stud Dia, 1.5000 in Stud Length, Stainless Steel Material
Mi Item #04730712
MFR #FLRS-1 1/2

Mfr description
FLRS-1 1/2 LOAD RUNNER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Flange Diameter
    2.1875 in
  • Flange Thickness
    0.3430 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.1875 in
  • Stud Diameter  
    0.6250 in
  • Stud Length  
    1.5000 in
  • Thread Length
    0.7500 in
  • Thread Size
    5/8-18

Details

  • Manufacturer Catalog Number
    0009774100
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    1110 lbs
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)