Motion
GE25EC
MI ITEM #04730716
MFR #GE25EC
List Price$122.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04730716
MFR #GE25EC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.14/each for your price

Overview

Mfr description
GE25EC BEARING
  • Spherical Bushing
  • Metric
  • High Carbon Steel
  • Maintenance Free Type

Specifications

  • Type Of Bearing
    Spherical Bushings
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Lubrication Groove & Hole
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Liner Material
    PTFE / Copper Alloy mesh
  • Ball Diameter
    35.5 mm
  • Outer Ring Width
    16 mm
  • Ball Material
    35.5 mm
  • Overall Width
    20 mm
  • Bore Type
    Open
  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Housing Material
    High Carbon Chromium Bearing Steel
  • Operating Temperature Range
    - 30 °C to + 150 °C
  • Series
    GE/EC
  • Harmonization Code
    8483.30.80.70
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557029202
  • Weight
    0.25 lb
  • Product Type
    Spherical Plain Bearings
  • Dynamic Load Capacity
    55 700 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text