Motion
MPCR-52
Flat Plain Metric Track Roller - MPCR Series, 52 mm Roller Dia, 34 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #04731632
MFR #MPCR-52
Price$156.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Plain Metric Track Roller - MPCR Series, 52 mm Roller Dia, 34 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #04731632
MFR #MPCR-52

Mfr description
MPCR-52 SMITH-TRAX METRIC IDLER ROLLER (
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.07/each

Specifications

Dimensions

  • Hex Size
    8 mm
  • Male Thread Size
    M20x1.5
  • Roller Diameter  
    52 mm
  • Roller Width  
    34 mm
  • Stud Diameter  
    20 mm
  • Thread Length
    21 mm
  • Thread Size
    M20x1.5
  • Weight
    0.54 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Thrust Load Rating
    10600 N
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    MPCR-52
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211452
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MPCR-52
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    17000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    MPCR
  • Static Load Capacity
    7200 N
  • Stud Type
    Track Roller Metric Stud
  • UPC_NO
    651041211452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)