Specifications
Dimensions
- Hose Length50 m
- Operating Pressure5075 psi
Details
- Burst Pressure8700 psi
- Hose MaterialPlastic
- Includes Coupler AssemblyIncludes Coupler Assembly
- Product TypeGrease Gun Hoses & Whip Hoses
- TypeGrease Gun Hose
Overview
Mfr description
504-36033-3 HOSE.PL300 NW4 FILLED HIGH-F