Motion
600012
Standard Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight, 0 to 250 psi
MI ITEM #04731745
MFR #600012
Your Price$309.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight, 0 to 250 psi
MI ITEM #04731745
MFR #600012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$309.27/each(List $355.67)

Overview

Mfr description
600012 AIRLINE REGULATOR

Specifications

  • Set Pressure Range
    0 to 250 psi
  • Connection Size
    3/4 in
  • Diameter
    4-3/8 in
  • Overall Length
    10 in
  • Overall Width
    4-11/16 in
  • Gage Port Size
    1/4 NPTF in
  • Max Operating Temperature
    +120 °F
  • Maximum Operating Pressure
    300 psi
  • Inlet Port Size
    3/4 in
  • Inlet Port Type
    Straight
  • Body Material
    Zinc
  • Max Air Supply Pressure
    300 psi
  • Min Operating Temperature
    +40 °F
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Gauge
    Without Pressure Guage
  • Outlet Port Size
    3/4 in
  • Outlet Port Type
    Straight
  • Valve Seal Material
    Nitrile
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text