Specifications
Dimensions
- Air Inlet Thread Connection1-1/2 in NPT
- Outlet Thread ConnectionNPT
Details
- ApplicationNew/used oil, AF
- Flow Rate106 gpm
- Maximum Operating Pressure125 psi
- Pump MaterialAluminum
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)