Motion
85624
Oil & Grease Pump - Air Operated Pump, Oil, Grease, 150 gpm Flow Rate, 1:1 Ratio
Mi Item #04731757
MFR #85624
Price$2,595.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Grease Pump - Air Operated Pump, Oil, Grease, 150 gpm Flow Rate, 1:1 Ratio
Mi Item #04731757
MFR #85624

Mfr description
85624 2" DIAPHRAGM PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,595.32/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    3/4 NPTF in
  • Intake Thread Connection
    2 NPT in
  • Outlet Thread Connection
    2 NPT in

Details

  • Compatible Fluids
    Antifreeze, New Oil, Used Oil
  • Flow Rate
    150 gpm
  • Lubrication Type
    Grease, Oil
  • Maximum Operating Pressure
    125 psi
  • Pump Material
    Aluminum
  • Pump Ratio
    1:1
  • Pump Type
    Air Operated Pump
  • UPC_NO
    095992100203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)