Motion
85630
Oil & Grease Pump - Air Operated Pump, 4 gal/min Flow Rate, 1:1 Pump Ratio
MI ITEM #04731758
MFR #85630
List Price$866.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Grease Pump - Air Operated Pump, 4 gal/min Flow Rate, 1:1 Pump Ratio
MI ITEM #04731758
MFR #85630

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$866.53/each for your price

Overview

Mfr description
85630 DIAPHRAGM PUMP

Specifications

  • Lubrication Type
    Oil & Grease
  • Pump Type
    Air Operated Pump
  • Pump Material
    Polypropylene
  • Flow Rate
    4 gpm
  • Intake Thread Connection
    1/4 NPT in
  • Outlet Thread Connection
    1/4 NPT in
  • Maximum Operating Pressure
    100 psi
  • Pump Ratio
    1:1
  • Air Inlet Thread Connection
    1/4 NPTF in
  • Compatible Fluids
    Antifreeze, New Oil, Windshield Washer Fluid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text