Motion
94822
Grease Pump - Electric Pump, 2.8 cm³/min Flow Rate, 16 lb Compatible Container Size
Mi Item #04731761
MFR #94822
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Electric Pump, 2.8 cm³/min Flow Rate, 16 lb Compatible Container Size
Mi Item #04731761
MFR #94822

Mfr description
94822 24VDC-8L-LO LEV+MICRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Container Size
    16 lb
  • Outlet Thread Connection
    1/4 BSPP (Female) in

Details

  • Flow Rate
    9.89 cfm
  • Lubrication Type
    Grease
  • Max Operating Temperature
    +167 °F
  • Maximum Operating Pressure
    5076 psi
  • Min Operating Temperature
    -13 °F
  • Pump Type
    Electric Pump
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)