Motion
G150
Suction Grease Gun - 18 oz Capacity, 12 in Hose Length
MI ITEM #04731763
MFR #G150
Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Suction Grease Gun - 18 oz Capacity, 12 in Hose Length
MI ITEM #04731763
MFR #G150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.33/each

Specifications

Dimensions

  • Hose Length
    12 in
  • Length
    14-1/2 in

Details

  • Application
    Automotive
  • Capacity
    18 oz
  • Features & Benefits
    • Electrostatic, Corrosion Resistant Finish • Non-Slip Knurling
  • Hose Type
    Flexible
  • Manufacturer Upc Number
    095992094304
  • Product Type
    Grease Guns
  • UPC_NO
    095992094304

Overview

Mfr description
G150 GUN, SUCTION
  • Electrostatic, Corrosion Resistant Finish
  • Non-Slip Knurling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought