Motion
62309-2RSR
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 36 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04731789
MFR #62309-2RSR
Price$524.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 36 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04731789
MFR #62309-2RSR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$524.97/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    62309-2RSR
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 62309-2RSR Radial/Deep Groove Ball Bearing features 45 mm bore diameter, straight bore, double sealed closure, 100 mm outside diameter, and 36 mm width.
  • Manufacturer Catalog Number
    62309-2RSR
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    56000 N
  • Radial Static Load Capacity
    31500 N
  • Series
    623
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801204118

Overview

Mfr description
62309-2RSR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought