1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
H3138-HGX615
Adapter Sleeve - 6.9375 in Bore Dia., M190x3 Thread Size
MI ITEM #
04731795
MFR #
H3138-HGX615
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) H3138-HGX615
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
H3138-HGX615
Adapter Sleeve - 6.9375 in Bore Dia., M190x3 Thread Size
MI ITEM #
04731795
MFR #
H3138-HGX615
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
6.9375 in
Thread
Size
M190x3
Details
Product Type
Adapter Sleeves
Series
H
Taper
1:12
Overview
Mfr description
H3138-HGX615
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought