Motion
1822122009

AVENTICS
1822122009

Rod Clevis - M6 Thread Rod Size, For use with CCI, MNI, ICM, KHZ, Steel Material, Includes Lock Washer
Mi Item #04732536
MFR #1822122009
Price$9.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1822122009

Rod Clevis - M6 Thread Rod Size, For use with CCI, MNI, ICM, KHZ, Steel Material, Includes Lock Washer
Mi Item #04732536
MFR #1822122009

Mfr description
1822122009
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.18/each

Specifications

Dimensions

  • Rod - Thread Size
    M6 Thread
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    CCI, ICM, KHZ, MNI
  • Hardware Type
    AP2 Female Rod Clevis
  • Includes
    Lock Washer
  • Manufacturer Product Page
  • Material
    Steel
  • Mounting Type
    Rod End
  • Replacement Part Type
    Rod Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)