1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
4876N
2.7500 in Shaft Dia., 5.5120 in OD, 0.8500 in Overall Width
MI ITEM #
04732648
MFR #
4876N
Price
$139.89
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 4876N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
4876N
2.7500 in Shaft Dia., 5.5120 in OD, 0.8500 in Overall Width
MI ITEM #
04732648
MFR #
4876N
Mfr description
4876N
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$139
.89
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
5.5120 in
Overall Width
0.8500 in
Shaft Diameter
2.7500 in
Details
Material
Polyacrylate
Series
4000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items