Motion
3104624
Indexable Face or Shell Mill - 3 in Cutting Diameter, 0.642 in Depth of Cut
MI ITEM #04732673
MFR #3104624
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Face or Shell Mill - 3 in Cutting Diameter, 0.642 in Depth of Cut
MI ITEM #04732673
MFR #3104624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3104624 H490-F90AX-D3.00-7-1 CUTTER

Specifications

  • Cutting Diameter
  • Depth of Cut
  • Cutting Edge Angle
  • Face Mill
    Face Mill
  • Helical Mill
    Helical Mill
  • Toolholder Style
    F90AX
  • Insert Style
    H490
  • Arbor Size
  • Number of Inserts
    4
  • Coolant Delivery
    Internal
  • Overall Length
    2 in
  • Number Of Flutes
    4
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    H490 F90AX D3.00-7-1.0
  • Complete Insert Style Comp
    H490 ANKX/ANCX 1706-FF, H490 ANKX/ANCX-17
  • Parts & Accessories
    Screw (SR 14-591), Shell Locking Screw (SR UNF 1/2X20X1 B18.3), T-Handle (SW6-T), Torx Blade (BLD T20/M7)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought