Motion
DL310AF

MCR SAFETY
DL310AF

Dallas Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Black, Blue, Blue Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04732760
MFR #DL310AF
Price$7.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DL310AF

Dallas Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Black, Blue, Blue Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04732760
MFR #DL310AF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.21/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Metallic
  • Frame Style
    Framed
  • Frame Temple Color
    Black, Blue, Blue
  • Frame Temple Material
    Polycarbonate
  • Includes
    Cord
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Dallas
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UPC_NO
    766868013117
  • UV Protection
    Provides UV Protection

Overview

Mfr description
DL310AF DALLAS BLUE METALLIC FRM CLEAR
  • Strong, lightweight polycarbonate lens
  • Full length non-slip temple sleeves
  • Bayonet temples reduce pressure on mastoid bone
  • Cord included
  • Unique nose bridge comfortably fit a wide variety of users
  • Wraparound design provides greater side impact protection
  • Blocks 99.9% of UV radiation
  • Exclusive Duramass® scratch-resistant coating is on all MCR safety glasses unless otherwise noted
  • Meets or exceeds ANSI Z87+
  • A percentage of all sales proceeds will be donated to the Wounded Warrior Project™ on all Digital Camo styles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought