1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
1696
Hubcap - 5.625 in, 3.6880 in, 7.5000 in
MI ITEM #
04732765
MFR #
1696
Your Price
$60.36
/each
Qty
Add to Cart
Previous Page
Home
CR SEALS (SKF) 1696
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
1696
Hubcap - 5.625 in, 3.6880 in, 7.5000 in
MI ITEM #
04732765
MFR #
1696
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$60.36
/each
(List
$69.41
)
Qty
Add to Cart
Overview
Mfr description
1696 HUB CAP
Specifications
Inside Diameter
5.625 in
Width
3.6880 in
Outside Diameter
7.5000 in
Manufacturer Upc Number
085311226219
Weight
1.15 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data