Motion
5P15X100W15IBR

Snap-Tite Hose
5P15X100W15IBR

1 1/2" x 100' White Single Jacket Fire Hose with 1 1/2" Brass Rocker Lug NPSH/IPT Couplings
MI ITEM #04733017
MFR #5P15X100W15IBR
List Price$598.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Snap-Tite Hose
5P15X100W15IBR

1 1/2" x 100' White Single Jacket Fire Hose with 1 1/2" Brass Rocker Lug NPSH/IPT Couplings
MI ITEM #04733017
MFR #5P15X100W15IBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$598.43/each for your price

Overview

Mfr description
5P15X100W15IBR 1 1/2 X100 WHITE
  • The super-duty 5P™ is an excellent all-around performer: Strong, flexible, and ideally suited for all exterior and interior firefighting applications
  • It delivers medium pressure and high-end performance at a value price point
  • 5P™ is a polyester single jacket hose with a rugged Ethylene Propylene Diene Monomer (EPDM) rubber liner that can handle most fluids, including some petrochemicals
  • It boasts a maximum operating pressure of 250 psi (1723 kPa) and can be enhanced with optional Dura-Cote™ treatment for a higher level of abrasion resistance.
  • Single jacket, polyester, EPDM rubber lined hose.
  • Optional Dura-Cote™ protective treatment.
  • Hose remains flexible at temperatures as low as -40°F (-40°C) and is resistant to ozone and oxidation.
  • Available with aluminum or brass couplings.
  • Designed for the following applications: General industrial and construction use; discharge hose; inplant fire protection; wash down and maintenance.

Specifications

  • Coupling Type
    1.5 in NPSH/IPT Brass Rocker Lug Couplings
  • Length
    100 ft
  • Working Pressure
    250 psi
  • Hose Type
    Fire Hose
  • Application
    Industrial, Mill Hose, Wash Down, In-Plant Fire, Petrochemical
  • Color
    White
  • Burst Pressure
    750 psi
  • Hose Covering Material
    Polyester Single Jacket
  • Coating
    Uncoated
  • Weight
    21.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text