Motion
SYNXTREME HD-1 35LB PAIL

LUBRIPLATE LUBRICANTS CO
SYNXTREME HD-1 35LB PAIL

Synxtreme HD Series Multipurpose Grease - High Temperature/Extreme Pressure, Synthetic-Based, Calcium Sulfonate-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Beige Color, Not Food Grade, Water Resistant, -45 to +440 °F
Mi Item #04733075
MFR #SYNXTREME HD-1 35LB PAIL
Price$963.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNXTREME HD-1 35LB PAIL

Synxtreme HD Series Multipurpose Grease - High Temperature/Extreme Pressure, Synthetic-Based, Calcium Sulfonate-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Beige Color, Not Food Grade, Water Resistant, -45 to +440 °F
Mi Item #04733075
MFR #SYNXTREME HD-1 35LB PAIL

Mfr description
SYNXTREME HD1 35LB PAIL L0402-035
  • 100% Synthetic
  • Calcium sulfonate thickener delivers unsurpassed rust and corrosion prevention
  • Delivers lubricant consolidation because of their multi-use capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$963.29/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    1
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    5 yr
  • Weight
    38.00 lbs

Details

  • Application
    Anti-friction bearings, subjected to wide operating temperatures
  • Base Type
    Calcium Sulfonate
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Synthetic-Based, Calcium Sulfonate-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    316°C/600 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215540204
  • Max Operating Temperature
    440 °F
  • Min Operating Temperature
    -45 °F
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Series
    SYNXTREME HD
  • Temperature Range
    -45 to +440 °F
  • Type
    High Temperature/Extreme Pressure
  • UPC_NO
    089215540204
  • Viscosity
    100
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 0.5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)