Motion
16G-16FJX
Crimp-on Fitting - Steel Material, 1 in Hose ID, Female
MI ITEM #04733104
MFR #16G-16FJX
Price$58.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimp-on Fitting - Steel Material, 1 in Hose ID, Female
MI ITEM #04733104
MFR #16G-16FJX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.87/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.3125 in
  • End 2 Size
    1.0000 in
  • End Size/Type
    #16 JIC 37° Flare
  • Hex Body
    1.4170 in
  • Hex Size
    1.4170 in
  • Hose Cut-Off Factor
    51 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    4.2400 in
  • Overall Length
    107.8 mm
  • SAE Size
    -16
  • Size
    1.3125 in
  • Thread Size
    1 5/16-12
  • Thread Size 1
    1 5/16-12
  • Weight
    1.21 lbs
  • Width
    1.4200 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Compatible Hose Series
    CM2T, G1, G1H, G2, G2H, G2L, G2XH, G3H, G4H, GMV, GTH, GTHX, J2AT, M-XP, M2T, M3K, M3KH, M4K, M4KH, M500, M5K, M6K, MegaTech, RFS, RLA, TH18, TH18NC, TH7, TH7DL, TH7NC, TH7NCDL, TH8, TH8NC, TR500
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • Connection Type
    Female JIC 37 °Swivel
  • Country of Origin
    MX
  • End 1 Style
    Female JIC 37 °Swivel
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    Crimp-On to JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25170-1616
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053323153
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    104 ft-lbs
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Standards Met
    ASTMB, SAE
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    FJX
  • Thread Type
    Female JIC 37 °Swivel
  • Type
    JIC Female Swivel
  • UPC_NO
    072053323153

Overview

Mfr description
16G-16FJX 7103-08395 1 PC PACK
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought