Motion
0123877
Air Compressor Oil - 1 kg, Bottle, 68 ISO Grade
MI ITEM #04733117
MFR #0123877
List Price$1,432.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor Oil - 1 kg, Bottle, 68 ISO Grade
MI ITEM #04733117
MFR #0123877

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,432.39/each for your price

Overview

Mfr description
0123877 KRYTOX GPL104 OIL 1 KG BOTTLE

Specifications

  • Oil Type
    Air Compressor Oil
  • ManufacturerName (description attribute)
    Chemours Krytox Lubricants
  • ISO Grade
    68
  • Container Size
    1 kg
  • Temperature Range
    -30 to +300 °F
  • Additives Included
    Anti-Rust
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text