Motion
339429
Chemzoil® Chemical Resistant Gloves - Size Large/9, Neoprene, Pinked Cuff, 14 in Length, Black
Mi Item #04733118
MFR #339429
Price$18.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemzoil® Chemical Resistant Gloves - Size Large/9, Neoprene, Pinked Cuff, 14 in Length, Black
Mi Item #04733118
MFR #339429

Mfr description
339429-BEADED CUFF CHEMZOIL GLOVES SZ 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.59/each

Specifications

Dimensions

  • Glove Size
    Large, 9
  • Length  
    14 in

Details

  • Color
    Black
  • Cuff Type
    Pinked
  • Grip Pattern
    Pebbled
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Lining Material
    Knit
  • Material
    Neoprene
  • Product Line
    Chemzoil
  • Prop 65
    Yes
  • Standards Met
    21 CFR 170-199, Cat III CE 0334, EN 374 ABCJKL, EN 388 3121, EN 407 X1XXXX
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)