Motion
10X750
Metric VB V-Velts - 10X, 10 mm Top Width, 1 Strand, 750 mm Nominal Outside Length, Cogged
MI ITEM #04733482
MFR #10X750
List Price$9.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric VB V-Velts - 10X, 10 mm Top Width, 1 Strand, 750 mm Nominal Outside Length, Cogged
MI ITEM #04733482
MFR #10X750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.87/each for your price

Overview

Mfr description
10X750 OPTIBELT VB

Specifications

  • Section
    10X
  • Number Of Strands
    1
  • Nominal Outside Length
    750 mm
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    10 mm
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    6 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text